Melin Tool Co
Carbide Un Thread Mill 0.620 X 1-1/4, Number of Flutes: 4
Mfr # TM-7/8-20-H
Zoro # G4509047
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/2"
- Shank Dia. 5/8"
- Number of Flutes 4
- Length of Cut 1-1/4"
- Finish AlTiN
Explore More Products
- MELIN TOOL CO Carbide Thread Mill, 3/4" x .156" TM-3/4
- MELIN TOOL CO Carbide Thread Mill, 0.098 x 0.032, Overall Length: 2" TM-6-L2
- MELIN TOOL CO Thread Mill, Carbide, 3/8x0.093 TM-3/8
- MELIN TOOL CO Thread Mill, Carbide, 1/2x0.125 TM-1/2
- MELIN TOOL CO Carbide Thread Mill, 7-Flutes, 1 x .188 TM-1
- MELIN TOOL CO Carbide Un Thread Mill 0.300 X 19/32 TM-1/8-27NPT-H
- MELIN TOOL CO Mill, Carbide, Un Thread, 0.235 x 5/8, Finish: AlTiN TM-5/16-32-H
- MELIN TOOL CO Carbide Un Thread Mill 0.450 X 7/8, Shank Dia.: 1/2" TM-9/16-18-H
- MELIN TOOL CO Thread Mill, Carbide, 1/4x0.065 TM-1/4
- OSG Thread Mill, EXO(R), Carbide, 1/2-20 4100001711
- SCIENTIFIC CUTTING TOOLS Thd Mill, Int/Ext, SC, TiALN, #4, 40-64 TPI SPTM080LA
- Melin Tool Co Threading & Turning Tools