Melin Tool Co
Carbide Un Thread Mill 0.735 X 1-3/8, Finish: AlTiN
- Zoro #: G4509528
- Mfr #: TM-1-16-S
Hover or click to zoom Tap to zoom
Key Features
- Item: Carbide Un Thread Mill 0.735 X 1-3/8
- Overall Length: 5"
- Shank Dia.: 3/4"
- Number of Flutes: 4
- Length of Cut: 1-3/8"
- Cutting Dia.: 0.735"
- Finish: AlTiN
- End Mill Material: Carbide
$329.99
Subtotal: $329.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Melin Tool Co #TM-1-16-S Specifications
- Zoro #: G4509528
- Mfr #: TM-1-16-S
- Item: Carbide Un Thread Mill 0.735 X 1-3/8
- Overall Length: 5"
- Shank Dia.: 3/4"
- Number of Flutes: 4
- Length of Cut: 1-3/8"
- Cutting Dia.: 0.735"
- Finish: AlTiN
- End Mill Material: Carbide
- Single End/Double End: Single End
- Flute Type: Straight
- Country of Origin (subject to change): United States
Description
Carbide Un Thread Mill 0.735 X 1-3/8
Reviews of Melin Tool Co #TM-1-16-S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MELIN TOOL CO Carbide Un Thread Mill 0.450 X 7/8, Finish: AlTiN TM-9/16-12-H
- MELIN TOOL CO Thread Mill, Npt Pipe, .990 x 1-1/2 TM-2.5-8NPT-S
- MELIN TOOL CO Carbide Un Thread Mill 0.370 X 7/8 TM-1/2-20-S
- MELIN TOOL CO Carbide Iso Thread Mill, 19.1mm x 40mm, Cutting Dia.: 19.1 mm TM-M24-3-H
- MELIN TOOL CO Nptf Pipe Thread Mill 0.360 x 5/8, End Mill Material: Carbide TM-1/4-18NPTF-H
- MELIN TOOL CO Carbide Thread Mill, 0.080 x 0.026, Overall Length: 2" TM-4-L1
- INTERNAL TOOL A T-090-400 .090 X .400 Threading Tool 30-1365
- ROBB-JACK Internal Thread Relief Mill 0.247 Dia, 4 Flute, 0.538 Neck Len, 0.375 Shank, 2.5 OAL RTHR-5/16-18
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int, SC, TiALN, 8-32 TMI115-32HA
- SCIENTIFIC CUTTING TOOLS Thd Mill, STAG, Int/Ext, 7/16-16, 0.783 Cut TM350-16
- SCIENTIFIC CUTTING TOOLS Thread Mill, He, Int/Ext, SC, TiALN, 3/8-24 TM290-24HA
- Melin Tool Co Carbide Thread Mills