Melin Tool Co
Coarse-Rougher End Mill, Sqr, 2" x 4", Number of Flutes: 8
- Zoro #: G5327493
- Mfr #: CRP-6464-M
Hover or click to zoom Tap to zoom
Key Features
- End Mill Material: Cobalt High Speed Steel
- Number of Flutes: 8
- Length of Cut: 4"
- Single End/Double End: Single End
- Shank Dia.: 2"
- Overall Length: 7-3/4"
- Item: Coarse-Rougher End Mill,Sqr,2" x 4"
- Milling Dia.: 2"
$341.00
Subtotal: $341.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Melin Tool Co #CRP-6464-M Specifications
- Zoro #: G5327493
- Mfr #: CRP-6464-M
- End Mill Material: Cobalt High Speed Steel
- Number of Flutes: 8
- Length of Cut: 4"
- Single End/Double End: Single End
- Shank Dia.: 2"
- Overall Length: 7-3/4"
- Item: Coarse-Rougher End Mill,Sqr,2" x 4"
- Milling Dia.: 2"
- Finish: Uncoated
- End Mill Style: Chamfer
- Country of Origin (subject to change): United States
Description
Coarse-Rougher End Mill,Sqr,2 In. x 4 In.
Reviews of Melin Tool Co #CRP-6464-M
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MELIN TOOL CO End Mill, Coarse-Rougher, Square, 1 x 3/4 CRPS-2432-TICN
- MELIN TOOL CO End Mill, Carbide, GP, Square, 5/8" x 2-1/4 EMG40-2020-L
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/4" x 3-1/2 CN-4040
- MELIN TOOL CO Carbide HP End Mill, Square, 1/2" x 5/8", Finish: AlTiN GMGS-1616-ALTIN
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1", Finish: AlTiN CCRPM-3232-M-ALTIN
- MELIN TOOL CO End Mill, HP, Carbide, 7F, Square, 1/2" x 1, Finish: nACRo VXMG7-1616-NR-NACRO
- MELIN TOOL CO End Mill, 5/8" x 5/8 21520
- MELIN TOOL CO Gnrl Purpse End Mill, Carbide, Sqr, 1/4x3/4 EMG40-808-ALTIN
- MELIN TOOL CO End Mill, 5/16" x 3/8 21456
- HARVEY TOOL Miniature End Mill - Square - Long Flute 834200-C3
- PROTOTYP Supreme MC326-16.0A4L-WK40TF MC326-16.0A4L-WK40TF
- Melin Tool Co Square End Mills