Melin Tool Co
Coolant Hole Drill, 10mm x 50mm
Mfr # CDR-10MM-5X
Zoro # G5345179
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 10 mm
- Drill Bit Material Carbide
- Shank Dia. 10 mm
- Overall Length 108 mm
- Number of Flutes 2
Explore More Products
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm CDR-29-5X
- MELIN TOOL CO Coolant Hole Drill 13/64" X 25.8mm CDR-13/64-5X
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm CDR-30-5X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm CDR-1/2-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm CDR-4.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.4mm CDR-4.4MM-5X
- MELIN TOOL CO Coolant Hole Drill, 7/32" x 27.8mm CDR-7/32-5X
- MELIN TOOL CO Coolant Hole Drill, 11mm x 77mm CDR-11MM-7X
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.4mm 0760666
- NACHI Aqua REVO Drill Oil Hole 8D - 15.3mm 1570360
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE DC150-03-10.716A0-WJ30RE
- Melin Tool Co Drill Bits