Melin Tool Co
Coolant Hole Drill, 11.5mm x 71.9mm
- Zoro #: G5008521
- Mfr #: CDR-11.5MM-5X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 11.5 mm
- Overall Length: 132 mm
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,11.5mm x 71.9mm
- Single End/Double End: Single End
- Drill Bit Finish: nACo
- Shank Dia.: 12 mm
- Drill Bit Point Angle: 140 Degrees
$209.99
Subtotal: $209.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Coolant Hole Drill, #40, 17.4mm CDR-40-7X
- MELIN TOOL CO Coolant Hole Drill, 12mm x 36.0mm CDR-12MM-3X
- MELIN TOOL CO Coolant Hole Drill, #36, 8.1mm CDR-36-3X
- MELIN TOOL CO Coolant Hole Drill, 11/64" x 1.53 CDR-11/64-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.6mm CDR-2.6MM-5X
- MELIN TOOL CO Coolant Hole Drill, 6mm x 30mm CDR-6MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.6mm CDR-3.6MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.3mm CDR-2.3MM-5X
- MELIN TOOL CO Coolant Hole Drill Ltr F X 1.285mm CDR-F-5X
- TITEX High Performance Drills, 0.5433 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-13.800A1-WJ30ET
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 11.80Mm 2XDCS4646A
- Melin Tool Co Coolant Fed Drill Bits