Melin Tool Co
Coolant Hole Drill 11/64" X 16.4mm
- Zoro #: G4491553
- Mfr #: CDR-11/64-3X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 11/64"
- Overall Length: 2.520"
- Drill Bit Material: Carbide
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Finish: nACo
- Single End/Double End: Single End
- Number of Flutes: 2
- Shank Dia.: 5 mm
$59.89
Subtotal: $59.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Coolant Hole Drill, 7mm x 21.0mm CDR-7MM-3X
- MELIN TOOL CO Coolant Hole Drill, #29, 10.4mm CDR-29-3X
- MELIN TOOL CO Coolant Hole Drill, 11mm x 33.0mm CDR-11MM-3X
- MELIN TOOL CO Coolant Hole Drill, 5/16" x 23.8mm CDR-5/16-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.6mm CDR-6.6MM-5X
- MELIN TOOL CO Coolant Hole Drill, 7.5mm x 46.9mm CDR-7.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.6mm CDR-3.6MM-5X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 88.9mm CDR-1/2-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.4mm CDR-2.4MM-5X
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.1732 56792
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 8.50Mm CXDCS 0850AP
- Melin Tool Co Coolant Fed Drill Bits