Melin Tool Co
Coolant Hole Drill, 1/4" x 31.8mm
- Zoro #: G5008619
- Mfr #: CDR-1/4-5X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 1/4"
- Overall Length: 3.780"
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,1/4" x 31.8mm
- Single End/Double End: Single End
- Shank Dia.: 8 mm
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Finish: nACo
$116.26
Subtotal: $116.26
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Coolant Hole Drill, 1/16" x 7.9mm CDR-1/16-5X
- MELIN TOOL CO Coolant Hole Drill 11/64" X 16.4mm CDR-11/64-3X
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm CDR-29-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm CDR-4.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, 7.5mm x 46.9mm CDR-7.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 10mm x 50mm CDR-10MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.6mm CDR-3.6MM-5X
- MELIN TOOL CO Fasade J Trim Brushed Aluminum PK5 CDR-3.1MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.4mm CDR-2.4MM-5X
- TITEX High Performance Drills, 0.3425 inch diameter, 8 xDc, Carbide, axial i DC160-08-08.700A1-WJ30ET
- WALTER TITEX Jobber Drill, 7.20mm, Carbide, A3389DPL-7.2 A3389DPL-7.2
- Melin Tool Co Drill Bits