Melin Tool Co
Coolant Hole Drill, 140 deg., 2.1mm
- Zoro #: G5331133
- Mfr #: CDR-2.1MM-5X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 2.1 mm
- Overall Length: 68 mm
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,140 deg.,2.1mm
- Drill Bit Point Angle: 140 Degrees
- Single End/Double End: Single End
- Shank Dia.: 3 mm
- Number of Flutes: 2
$73.73
Subtotal: $73.73
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Melin Tool Co #CDR-2.1MM-5X Specifications
- Zoro #: G5331133
- Mfr #: CDR-2.1MM-5X
- Drill Bit Size: 2.1 mm
- Overall Length: 68 mm
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,140 deg.,2.1mm
- Drill Bit Point Angle: 140 Degrees
- Single End/Double End: Single End
- Shank Dia.: 3 mm
- Number of Flutes: 2
- Drill Bit Finish: nACo
- Country of Origin (subject to change): United States
Description
Coolant Hole Drill,140 deg.,2.1mm
Reviews of Melin Tool Co #CDR-2.1MM-5X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MELIN TOOL CO Coolant Hole Drill, 9mm x 45mm CDR-9MM-5X
- MELIN TOOL CO Coolant Hole Drill, 15mm x 75mm CDR-15MM-5X
- MELIN TOOL CO Coolant Hole Drill, 5/32" x 11.9mm CDR-5/32-3X
- MELIN TOOL CO Fasade J Trim Brushed Nickel PK5 CDR-5.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.8mm CDR-3.8MM-5X
- MELIN TOOL CO Coolant Hole Drill, 1/4" x 31.8mm CDR-1/4-5X
- WALTER TITEX Walter Titex - Solid carbide twist drill DC150-05-13.200A1-WJ30RE
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.5512 55506
- WALTER TITEX Walter Titex - Solid carbide coolant through drills A6589DPP-8.2
- M.A. FORD Twister Xd 7X+ Coolant Fed Drill, D 2XDCL2460A
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2992 56094
- Melin Tool Co Coolant Fed Drill Bits