Melin Tool Co
Coolant Hole Drill, 140 deg., 3.6mm
- Zoro #: G5331002
- Mfr #: CDR-3.6MM-5X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 3.6 mm
- Overall Length: 72 mm
- Drill Bit Material: Carbide
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Finish: nACo
- Shank Dia.: 4 mm
- Single End/Double End: Single End
- Number of Flutes: 2
$64.39
Subtotal: $64.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Coolant Hole Drill, 5/16" x 23.8mm CDR-5/16-3X
- MELIN TOOL CO Coolant Hole Drill, 11.5mm x 71.9mm CDR-11.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 7/16" x 77.8mm CDR-7/16-7X
- MELIN TOOL CO Coolant Hole Drill, 13mm x 91mm CDR-13MM-7X
- MELIN TOOL CO Coolant Hole Drill, 5/16" x 39.7mm CDR-5/16-5X
- MELIN TOOL CO Coolant Hole Drill, 2.5mm x 17.5mm CDR-2.5MM-7X
- MELIN TOOL CO Coolant Hole Drill, 29/64" x 2.888 CDR-29/64-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.4mm CDR-2.4MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.9mm CDR-6.9MM-5X
- WALTER TITEX Coolant Fed Drill, 3.25mm, 140, Carbide, A3293TTP-3.25 A3293TTP-3.25
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.6220 56575
- Melin Tool Co Coolant Fed Drill Bits