Melin Tool Co
Coolant Hole Drill, 140 deg., 4.8mm
- Zoro #: G5330917
- Mfr #: CDR-4.8MM-5X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 4.8 mm
- Overall Length: 81 mm
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,140 deg.,4.8mm
- Drill Bit Finish: nACo
- Number of Flutes: 2
- Drill Bit Point Angle: 140 Degrees
- Single End/Double End: Single End
$70.36
Subtotal: $70.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Coolant Hole Drill, 10mm x 50mm CDR-10MM-5X
- MELIN TOOL CO Coolant Hole Drill, 7/16" x 33.3mm CDR-7/16-3X
- MELIN TOOL CO Coolant Hole Drill, 9/32, 50mm CDR-9/32-7X
- MELIN TOOL CO Coolant Hole Drill, #31, 15.2mm CDR-31-5X
- MELIN TOOL CO Coolant Hole Drill, 5/8" x 47.6mm CDR-5/8-3X
- MELIN TOOL CO Coolant Hole Drill, #32, 8.8mm CDR-32-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.3mm CDR-2.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.8mm CDR-6.8MM-5X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 88.9mm CDR-1/2-7X
- TITEX High Performance Drills, 0.2244 inch diameter, 8 xDc, Carbide, axial i DC160-08-05.700A1-WJ30ET
- MELIN TOOL CO Coolant Hole Drill, 3mm x 15mm CDR-3MM-5X
- Melin Tool Co Drill Bits