Melin Tool Co
Coolant Hole Drill, 140 deg., 5.4mm
- Mfr # CDR-5.4MM-5X
- Zoro # G5330792
$79.99
/ea
Subtotal: $79.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Size 5.4 mm
- Overall Length 81 mm
- Drill Bit Material Carbide
- Number of Flutes 2
- Drill Bit Point Angle 140 Degrees
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.4mm CDR-4.4MM-5X
- MELIN TOOL CO Coolant Hole Drill, 27/64" x 2.110 CDR-27/64-5X
- MELIN TOOL CO Coolant Hole Drill, 5/16" x 55.6mm CDR-5/16-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.8mm CDR-2.8MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.2mm CDR-3.2MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.6mm CDR-4.6MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.4mm CDR-6.4MM-5X
- MELIN TOOL CO Coolant Hole Drill, #29, 24.2mm CDR-29-7X
- MELIN TOOL CO Coolant Hole Drill, 12mm x 84mm CDR-12MM-7X
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 9.00Mm 2XDCR3543A
- M.A. FORD Coolant Fed Double Margin Drill , 07463 CXDCEM0700AP
- Melin Tool Co Drill Bits