Melin Tool Co
Coolant Hole Drill, 140 deg., 5.7mm
Mfr # CDR-5.7MM-5X
Zoro # G5330810
Free Shipping & Returns
$76.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5.7 mm
- Drill Bit Material Carbide
- Shank Dia. 6 mm
- Overall Length 81 mm
- Number of Flutes 2
Explore More Products
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm CDR-1/2-3X
- MELIN TOOL CO Coolant Hole Drill 13/64" X 25.8mm CDR-13/64-5X
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm CDR-29-5X
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm CDR-30-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm CDR-4.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, 3/32" x 7.1mm CDR-3/32-3X
- MELIN TOOL CO Coolant Hole Drill, 3/32" x 11.9mm CDR-3/32-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.7mm CDR-4.7MM-5X
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 3/8" 55016
- NACHI Aqua EX Oil Hole 3 Flute 3D- 5.1mm 0723940
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Flute Length: 73 mm 56774
- Melin Tool Co Drill Bits