Melin Tool Co
Coolant Hole Drill, 140 deg., 5.9mm
- Zoro #: G5330838
- Mfr #: CDR-5.9MM-5X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 5.9 mm
- Overall Length: 81 mm
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,140 deg.,5.9mm
- Shank Dia.: 6 mm
- Single End/Double End: Single End
- Number of Flutes: 2
- Drill Bit Finish: nACo
$80.00
Subtotal: $80.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Melin Tool Co #CDR-5.9MM-5X Specifications
- Zoro #: G5330838
- Mfr #: CDR-5.9MM-5X
- Drill Bit Size: 5.9 mm
- Overall Length: 81 mm
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,140 deg.,5.9mm
- Shank Dia.: 6 mm
- Single End/Double End: Single End
- Number of Flutes: 2
- Drill Bit Finish: nACo
- Drill Bit Point Angle: 140 Degrees
- Country of Origin (subject to change): United States
Description
Coolant Hole Drill,140 deg.,5.9mm
Reviews of Melin Tool Co #CDR-5.9MM-5X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MELIN TOOL CO Coolant Hole Drill 11/64" X 16.4mm CDR-11/64-3X
- MELIN TOOL CO Coolant Hole Drill, 4mm x 20.0mm CDR-4MM-5X
- MELIN TOOL CO Coolant Hole Drill, #7, 1.256 CDR-7-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 5.2mm CDR-5.2MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.1mm CDR-4.1MM-5X
- MELIN TOOL CO Coolant Hole Drill 13/64" X 15.5mm CDR-13/64-3X
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 7.80Mm 2XDCS3071A
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 7.10Mm HPDCR 0710A
- TITEX High Performance Drills, 0.6732 inch diameter, 5 xDc, Carbide, axial i DC160-05-17.100F1-WJ30ET
- TITEX High Performance Drills, 0.3425 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.700A1-WJ30ET
- TITEX High Performance Drills, 0.248 inch diameter, 5 xDc, Carbide, axial in DC160-05-06.300F1-WJ30ET
- Melin Tool Co Coolant Fed Drill Bits