Melin Tool Co
Coolant Hole Drill, 140 deg., 6.2mm
- Mfr # CDR-6.2MM-5X
- Zoro # G5330847
$76.95
/ea
Subtotal: $76.95
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Size 6.2 mm
- Overall Length 96 mm
- Drill Bit Material Carbide
- Drill Bit Point Angle 140 Degrees
- Single End/Double End Single End
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.2mm CDR-3.2MM-5X
- MELIN TOOL CO Coolant Hole Drill, Ltr I x 1.7mm CDR-I-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.3mm CDR-6.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, 7mm x 35mm CDR-7MM-5X
- MELIN TOOL CO Coolant Hole Drill, 12.5mm x 78.1mm CDR-12.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, #21, .994 CDR-21-5X
- MELIN TOOL CO Coolant Hole Drill, 20mm x 60.0mm CDR-20MM-3X
- MELIN TOOL CO Coolant Hole Drill, #29, 24.2mm CDR-29-7X
- MELIN TOOL CO Coolant Hole Drill, 29/64" x 2.888 CDR-29/64-5X
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 11.80Mm CXDCLM1180AP
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9.00Mm CXDCR 0900AP
- Melin Tool Co Drill Bits