Melin Tool Co
Coolant Hole Drill, 140 deg., 6.4mm
- Zoro #: G5330759
- Mfr #: CDR-6.4MM-5X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 6.4 mm
- Overall Length: 96 mm
- Drill Bit Material: Carbide
- Single End/Double End: Single End
- Drill Bit Point Angle: 140 Degrees
- Shank Dia.: 8 mm
- Number of Flutes: 2
- Drill Bit Finish: nACo
$115.99
Subtotal: $115.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Coolant Hole Drill, 14mm x 98mm CDR-14MM-7X
- MELIN TOOL CO Fasade J Trim Bermuda Bronze PK5 CDR-4.2MM-5X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm CDR-1/2-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.3mm CDR-3.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, 3.5mm x 21.9mm CDR-3.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, #29, 10.4mm CDR-29-3X
- MELIN TOOL CO Fasade J Trim Brushed Aluminum PK5 CDR-3.1MM-5X
- MELIN TOOL CO Coolant Hole Drill Ltr F X 1.285mm CDR-F-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.6mm CDR-3.6MM-5X
- M.A. FORD Twister Hpd Coolant Hp Drill 5X, 3.50Mm HPDCR 0350A
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.3150 55426
- Melin Tool Co Coolant Fed Drill Bits