Melin Tool Co
Coolant Hole Drill, 1/8" x 15.9mm
- Zoro #: G5008637
- Mfr #: CDR-1/8-5X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 1/8"
- Overall Length: 2.677"
- Drill Bit Material: Carbide
- Number of Flutes: 2
- Drill Bit Finish: nACo
- Shank Dia.: 1/8"
- Single End/Double End: Single End
- Drill Bit Point Angle: 140 Degrees
$54.39
Subtotal: $54.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Coolant Hole Drill, 3/16" x 23.8mm CDR-3/16-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.7mm CDR-4.7MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 25/64" CDR-25/64-5X
- MELIN TOOL CO Coolant Hole Drill, 11mm x 77mm CDR-11MM-7X
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 47.6mm CDR-3/8-5X
- MELIN TOOL CO Coolant Hole Drill, 9/64" x 17.9mm CDR-9/64-5X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 88.9mm CDR-1/2-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 5.7mm CDR-5.7MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.4mm CDR-6.4MM-5X
- M.A. FORD Twister Xd 7X+ Coolant Fed Drill, 11.20Mm 2XDCL4409A
- MELIN TOOL CO Coolant Hole Drill, 2.5mm x 12.5mm CDR-2.5MM-5X
- Melin Tool Co Coolant Fed Drill Bits