Melin Tool Co
Coolant Hole Drill, #21, .994
- Zoro #: G5302040
- Mfr #: CDR-21-5X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: #21
- Overall Length: 3.189"
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,#21,.994
- Single End/Double End: Single End
- Number of Flutes: 2
- Drill Bit Finish: nACo
- Shank Dia.: 5 mm
$68.47
Subtotal: $68.47
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Coolant Hole Drill, 3/16" x 33.3mm CDR-3/16-7X
- MELIN TOOL CO Coolant Hole Drill, 3/4" x 57.1mm CDR-3/4-3X
- MELIN TOOL CO Coolant Hole Drill, 4.5mm x 22.5mm CDR-4.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 9/16" x 100mm CDR-9/16-7X
- MELIN TOOL CO Coolant Hole Drill, 20mm x 140mm CDR-20MM-7X
- MELIN TOOL CO Coolant Hole Drill, 1/8" x 15.9mm CDR-1/8-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.3mm CDR-2.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.9mm CDR-6.9MM-5X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 88.9mm CDR-1/2-7X
- TITEX High Performance Drills, 0.2992 inch diameter, 8 xDc, Carbide, axial i DC160-08-07.600A1-WJ30ET
- M.A. FORD Twister Xd Drill 12X-25X Coolant Fed Drill, 9.40Mm 2XDCE3701A
- Melin Tool Co Drill Bits