Melin Tool Co
Coolant Hole Drill, #29, 10.4mm
- Mfr # CDR-29-3X
- Zoro # G5331678
$53.85
/ea
Subtotal: $53.85
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Size #29
- Overall Length 2.441"
- Drill Bit Material Carbide
- Drill Bit Finish nACo
- Drill Bit Point Angle 140 Degrees
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MELIN TOOL CO Coolant Hole Drill, 8mm x 56mm CDR-8MM-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 5.1mm CDR-5.1MM-5X
- MELIN TOOL CO Coolant Hole Drill, 11.5mm x 71.9mm CDR-11.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 7/16" x 77.8mm CDR-7/16-7X
- MELIN TOOL CO Coolant Hole Drill, 7.5mm x 46.9mm CDR-7.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 3/16" x 33.3mm CDR-3/16-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.8mm CDR-6.8MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.4mm CDR-2.4MM-5X
- MELIN TOOL CO Coolant Hole Drill, 12mm x 84mm CDR-12MM-7X
- TITEX High Performance Drills, 0.4547 inch diameter, 5 xDc, Carbide, axial i DC160-05-11.550A1-WJ30ET
- TITEX High Performance Drills, 0.3228 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-08.200A1-WJ30ET
- Melin Tool Co Coolant Fed Drill Bits