Melin Tool Co
Coolant Hole Drill, #30, 9.8mm
Mfr # CDR-30-3X
Zoro # G5345230
$53.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size #30
- Drill Bit Material Carbide
- Shank Dia. 4 mm
- Overall Length 2.441"
- Number of Flutes 2
Explore More Products
- MELIN TOOL CO Coolant Hole Drill 13/64" X 25.8mm CDR-13/64-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm CDR-4.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm CDR-1/2-3X
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm CDR-30-5X
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm CDR-29-5X
- MELIN TOOL CO Coolant Hole Drill 11/32" X 61.1mm CDR-11/32-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.4mm CDR-6.4MM-5X
- MELIN TOOL CO Coolant Hole Drill, 8mm x 24.0mm CDR-8MM-3X
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 9.60Mm CXDCS 0960AP
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.3mm 0760650
- WALTER Walter Titex - Solid carbide twist drill, Jobber Drill, 27/64", Carbide, DC150-03-10.716A0-WJ30RE DC150-03-10.716A0-WJ30RE
- Melin Tool Co Coolant Fed Drill Bits