Melin Tool Co
Coolant Hole Drill, 3/16" x 33.3mm
- Zoro #: G4991749
- Mfr #: CDR-3/16-7X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 3/16"
- Overall Length: 3.780"
- Drill Bit Material: Carbide
- Number of Flutes: 2
- Shank Dia.: 5 mm
- Drill Bit Finish: nACo
- Drill Bit Point Angle: 140 Degrees
- Single End/Double End: Single End
$84.39
Subtotal: $84.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Coolant Hole Drill, 5/32" x 19.8mm CDR-5/32-5X
- MELIN TOOL CO Coolant Hole Drill, 5/32" x 27.8mm CDR-5/32-7X
- MELIN TOOL CO Coolant Hole Drill, 2.5mm x 17.5mm CDR-2.5MM-7X
- MELIN TOOL CO Coolant Hole Drill, #40, 17.4mm CDR-40-7X
- MELIN TOOL CO Coolant Hole Drill, #32, 14.7mm CDR-32-5X
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm CDR-29-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.3mm CDR-2.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, 20mm x 60.0mm CDR-20MM-3X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 88.9mm CDR-1/2-7X
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 12.50Mm CXDCR 1250AP
- BLACKMAMBA 3xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.4567 56123
- Melin Tool Co Drill Bits