Melin Tool Co
Coolant Hole Drill, #32, 20.6mm
- Mfr # CDR-32-7X
- Zoro # G5331608
$63.19
/ea
Subtotal: $63.19
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Size #32
- Overall Length 2.992"
- Drill Bit Material Carbide
- Drill Bit Finish nACo
- Single End/Double End Single End
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MELIN TOOL CO Coolant Hole Drill, 4.5mm x 31.5mm CDR-4.5MM-7X
- MELIN TOOL CO Coolant Hole Drill, 2mm, 10mm CDR-2MM-5X
- MELIN TOOL CO Coolant Hole Drill, #7, 1.256 CDR-7-5X
- MELIN TOOL CO Coolant Hole Drill, 14mm x 98mm CDR-14MM-7X
- MELIN TOOL CO Coolant Hole Drill, 5/8" x 111.1mm CDR-5/8-7X
- MELIN TOOL CO Coolant Hole Drill, 7/64" x 19.5mm CDR-7/64-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.3mm CDR-2.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, #29, 24.2mm CDR-29-7X
- MELIN TOOL CO Coolant Hole Drill, 29/64" x 2.888 CDR-29/64-5X
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 3.60Mm 2XDCR1417A
- NACHI Straight Shank Oil Hole HSCO Drill - 41/64in 1146307
- Melin Tool Co Drill Bits