Melin Tool Co
Coolant Hole Drill, 5/32" x 11.9mm
- Zoro #: G4991259
- Mfr #: CDR-5/32-3X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 5/32"
- Overall Length: 2.441"
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,5/32" x 11.9mm
- Drill Bit Point Angle: 140 Degrees
- Shank Dia.: 4 mm
- Number of Flutes: 2
- Single End/Double End: Single End
$53.86
Subtotal: $53.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Melin Tool Co
- MFR #CDR-5/32-3X
- Zoro #G4991259
- Country of OriginUnited States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 5/32" |
Overall Length | 2.441" |
Shank Dia. | 4 mm |
Details
Drill Bit Material | Carbide |
Item | Coolant Hole Drill,5/32" x 11.9mm |
Drill Bit Point Angle | 140 Degrees |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,5/32 In. x 11.9mm
Reviews of Melin Tool Co #CDR-5/32-3X
Explore more
- MELIN TOOL CO Coolant Hole Drill, 3/16" x 23.8mm CDR-3/16-5X
- MELIN TOOL CO Coolant Hole Drill, 1/4" x 44.5mm CDR-1/4-7X
- MELIN TOOL CO Coolant Hole Drill, 5mm x 25.0mm CDR-5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 17mm x 119mm CDR-17MM-7X
- MELIN TOOL CO Coolant Hole Drill, 2.5mm x 12.5mm CDR-2.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 3/16" x 14.3mm CDR-3/16-3X
- MELIN TOOL CO Coolant Hole Drill, 12mm x 84mm CDR-12MM-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 5.7mm CDR-5.7MM-5X
- MELIN TOOL CO Coolant Hole Drill Ltr F X 1.285mm CDR-F-5X
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 5.80Mm CXDCLM0580AP
- WALTER TITEX Jobber Drill, 3.50mm, Carbide, A6994TFP-3.5 A6994TFP-3.5
- Melin Tool Co Drill Bits