Melin Tool Co
Coolant Hole Drill, 5/8" x 111.1mm
- Zoro #: G4991277
- Mfr #: CDR-5/8-7X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 5/8"
- Overall Length: 7.480"
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,5/8" x 111.1mm
- Shank Dia.: 16 mm
- Drill Bit Point Angle: 140 Degrees
- Single End/Double End: Single End
- Number of Flutes: 2
$458.51
Subtotal: $458.51
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Melin Tool Co #CDR-5/8-7X Specifications
- Zoro #: G4991277
- Mfr #: CDR-5/8-7X
- Drill Bit Size: 5/8"
- Overall Length: 7.480"
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,5/8" x 111.1mm
- Shank Dia.: 16 mm
- Drill Bit Point Angle: 140 Degrees
- Single End/Double End: Single End
- Number of Flutes: 2
- Drill Bit Finish: nACo
- Country of Origin (subject to change): United States
Description
Coolant Hole Drill,5/8 In. x 111.1mm
Reviews of Melin Tool Co #CDR-5/8-7X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MELIN TOOL CO Coolant Hole Drill, 2.5mm x 7.5mm CDR-2.5MM-3X
- MELIN TOOL CO Coolant Hole Drill, #31, 21.3mm CDR-31-7X
- MELIN TOOL CO Coolant Hole Drill, 5mm x 15.0mm CDR-5MM-3X
- MELIN TOOL CO Coolant Hole Drill, 19mm x 95mm CDR-19MM-5X
- MELIN TOOL CO Coolant Hole Drill, 2.5mm x 17.5mm CDR-2.5MM-7X
- MELIN TOOL CO Coolant Hole Drill, #36, 18.9mm CDR-36-7X
- M.A. FORD Coolant Fed Double Margin Drill , 07476 CXDCE3438AP
- M.A. FORD Coolant Fed Double Margin Drill , 07470 CXDCEM0800AP
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.2441 56229
- TITEX High Performance Drills, 0.2362 inch diameter, 5 xDc, Carbide, axial i DC160-05-06.000A1-WJ30ET
- M.A. FORD Cyclone Xd 5X Coolant Fed Double Margin Drill, 9.50Mm CXDCR 0950AP
- Melin Tool Co Coolant Fed Drill Bits