Melin Tool Co
Coolant Hole Drill, 5mm x 15.0mm
- Mfr # CDR-5MM-3X
- Zoro # G5331352
$59.89
/ea
Subtotal: $59.89
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Size 5 mm
- Overall Length 64 mm
- Drill Bit Material Carbide
- Drill Bit Finish nACo
- Number of Flutes 2
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MELIN TOOL CO Coolant Hole Drill, 11mm x 55mm CDR-11MM-5X
- MELIN TOOL CO Coolant Hole Drill, 2.5mm x 7.5mm CDR-2.5MM-3X
- MELIN TOOL CO Coolant Hole Drill, 7mm x 21.0mm CDR-7MM-3X
- MELIN TOOL CO Coolant Hole Drill, 8mm x 56mm CDR-8MM-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 5.2mm CDR-5.2MM-5X
- MELIN TOOL CO Coolant Hole Drill, 5/8" x 111.1mm CDR-5/8-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.6mm CDR-3.6MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.3mm CDR-2.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, #29, 24.2mm CDR-29-7X
- NACHI Aqua REVO Drill Oil Hole 3D - DIN - 23/64 1561765
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 10.6mm 0720527
- Melin Tool Co Coolant Fed Drill Bits