Melin Tool Co
Coolant Hole Drill, 5mm x 35mm
Mfr # CDR-5MM-7X
Zoro # G5301900
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size 5 mm
- Drill Bit Material Carbide
- Shank Dia. 5 mm
- Overall Length 96 mm
- Number of Flutes 2
Explore More Products
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm CDR-29-5X
- MELIN TOOL CO Coolant Hole Drill 13/64" X 25.8mm CDR-13/64-5X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm CDR-1/2-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm CDR-4.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm CDR-30-5X
- MELIN TOOL CO Coolant Hole Drill, 6mm x 30mm CDR-6MM-5X
- MELIN TOOL CO Coolant Hole Drill, 27/64" x 2.110 CDR-27/64-5X
- MELIN TOOL CO Coolant Hole Drill, #29, 24.2mm CDR-29-7X
- NACHI Aqua EX Flat Bottom Oil Hole 3D - 2.6mm 0760689
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Drill Bit Size: 7.30 mm 56234
- BLACKMAMBA 8xD Blackmamba Coolant thru Drill, Tap Drill Size: M14 x 1.5 55490
- Melin Tool Co Coolant Fed Drill Bits