Melin Tool Co
Coolant Hole Drill, 6.5mm x 40.6mm
- Mfr # CDR-6.5MM-5X
- Zoro # G5331370
$115.99
/ea
Subtotal: $115.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Size 6.5 mm
- Overall Length 96 mm
- Drill Bit Material Carbide
- Single End/Double End Single End
- Drill Bit Point Angle 140 Degrees
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MELIN TOOL CO Coolant Hole Drill, 3/32" x 16.7mm CDR-3/32-7X
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 47.6mm CDR-3/8-5X
- MELIN TOOL CO Coolant Hole Drill, 9/64" x 10.7mm CDR-9/64-3X
- MELIN TOOL CO Coolant Hole Drill, 11mm x 55mm CDR-11MM-5X
- MELIN TOOL CO Coolant Hole Drill, 3.5mm x 21.9mm CDR-3.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 11.5mm x 71.9mm CDR-11.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 88.9mm CDR-1/2-7X
- MELIN TOOL CO Coolant Hole Drill, 20mm x 60.0mm CDR-20MM-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.9mm CDR-6.9MM-5X
- NACHI Aqua EX Oil Hole Pilot - For 1/8 1519660
- M.A. FORD Cyclone Xd 3X Coolant Fed Double Margin Drill, 27/64 CXDCS4219AP
- Melin Tool Co Coolant Fed Drill Bits