Melin Tool Co
Coolant Hole Drill, 6mm x 42mm
- Zoro #: G5301788
- Mfr #: CDR-6MM-7X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 6 mm
- Overall Length: 96 mm
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,6mm x 42mm
- Drill Bit Finish: nACo
- Single End/Double End: Single End
- Drill Bit Point Angle: 140 Degrees
- Number of Flutes: 2
$99.00
Subtotal: $99.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Melin Tool Co #CDR-6MM-7X Specifications
- Zoro #: G5301788
- Mfr #: CDR-6MM-7X
- Drill Bit Size: 6 mm
- Overall Length: 96 mm
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,6mm x 42mm
- Drill Bit Finish: nACo
- Single End/Double End: Single End
- Drill Bit Point Angle: 140 Degrees
- Number of Flutes: 2
- Shank Dia.: 6 mm
- Country of Origin (subject to change): United States
Description
Coolant Hole Drill,6mm x 42mm
Reviews of Melin Tool Co #CDR-6MM-7X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- MELIN TOOL CO Coolant Hole Drill, 3mm x 9.0mm CDR-3MM-3X
- MELIN TOOL CO Coolant Hole Drill, 4.5mm x 13.5mm CDR-4.5MM-3X
- MELIN TOOL CO Coolant Hole Drill, 17mm x 51.0mm CDR-17MM-3X
- MELIN TOOL CO Coolant Hole Drill, 4mm x 28mm CDR-4MM-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.8mm CDR-6.8MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.8mm CDR-2.8MM-5X
- MELIN TOOL CO Coolant Hole Drill, 7/32" x 27.8mm CDR-7/32-5X
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 4.90Mm 2XDCR1929A
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.7244 56319
- TITEX High Performance Drills, 0.2972 inch diameter, 5 xDc, Carbide, axial i DC160-05-07.550A1-WJ30ET
- M.A. FORD Twister Xd 3X Coolant Fed Drill, 8.70Mm 2XDCS3425A
- Melin Tool Co Drill Bits