Melin Tool Co

Coolant Hole Drill, 7.5mm x 46.9mm

Hover or click to zoom Tap to zoom
Key Features
  • Drill Bit Size: 7.5 mm
  • Overall Length: 96 mm
  • Drill Bit Material: Carbide
  • Single End/Double End: Single End
  • Drill Bit Finish: nACo
  • Number of Flutes: 2
  • Drill Bit Point Angle: 140 Degrees
  • Shank Dia.: 8 mm
See all product information
$115.99
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents