Melin Tool Co
Coolant Hole Drill, 7/64" x 8.3mm
- Zoro #: G5008339
- Mfr #: CDR-7/64-3X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 7/64"
- Overall Length: 2.362"
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,7/64" x 8.3mm
- Drill Bit Finish: nACo
- Number of Flutes: 2
- Drill Bit Point Angle: 140 Degrees
- Single End/Double End: Single End
$53.50
Subtotal: $53.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm CDR-29-5X
- MELIN TOOL CO Coolant Hole Drill 13/64" X 25.8mm CDR-13/64-5X
- MELIN TOOL CO Coolant Hole Drill, #30, 22.8mm CDR-30-7X
- MELIN TOOL CO Coolant Hole Drill, #30, 9.8mm CDR-30-3X
- MELIN TOOL CO Coolant Hole Drill, #36, 8.1mm CDR-36-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.2mm CDR-2.2MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.9mm CDR-6.9MM-5X
- MELIN TOOL CO Coolant Hole Drill Ltr F X 1.285mm CDR-F-5X
- MELIN TOOL CO Coolant Hole Drill, 20mm x 60.0mm CDR-20MM-3X
- WALTER TITEX Coolant Fed Drill, 11.1mm, 140, Carbide, A3393TTP-11.1 A3393TTP-11.1
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 5.4mm CDR-5.4MM-5X
- Melin Tool Co Coolant Fed Drill Bits