Melin Tool Co
Coolant Hole Drill, 7mm x 21.0mm
- Mfr # CDR-7MM-3X
- Zoro # G5331431
$88.75
/ea
Subtotal: $88.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Size 7 mm
- Overall Length 76 mm
- Drill Bit Material Carbide
- Drill Bit Finish nACo
- Number of Flutes 2
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MELIN TOOL CO Coolant Hole Drill, 14mm x 98mm CDR-14MM-7X
- MELIN TOOL CO Coolant Hole Drill, #30, 22.8mm CDR-30-7X
- MELIN TOOL CO Coolant Hole Drill, 12mm x 60mm CDR-12MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm CDR-4.3MM-5X
- MELIN TOOL CO Fasade J Trim Brushed Nickel PK5 CDR-5.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 66.7mm CDR-3/8-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.8mm CDR-6.8MM-5X
- MELIN TOOL CO Coolant Hole Drill Ltr F X 1.285mm CDR-F-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.9mm CDR-3.9MM-5X
- NACHI Aqua REVO Drill Oil Hole 5D - JIS - 4.2mm 0776615
- M.A. FORD Cyclone Xd 8X Coolant Fed Double Margin Drill, 8.90Mm CXDCLM0890AP
- Melin Tool Co Coolant Fed Drill Bits