Melin Tool Co
Coolant Hole Drill, 9mm x 45mm
- Zoro #: G5301760
- Mfr #: CDR-9MM-5X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 9 mm
- Overall Length: 108 mm
- Drill Bit Material: Carbide
- Item: Coolant Hole Drill,9mm x 45mm
- Shank Dia.: 10 mm
- Number of Flutes: 2
- Single End/Double End: Single End
- Drill Bit Point Angle: 140 Degrees
$142.14
Subtotal: $142.14
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Melin Tool Co
- MFR #CDR-9MM-5X
- Zoro #G5301760
- Country of OriginUnited States
- Category Coolant Fed Drill Bits
Dimensions
Drill Bit Size | 9 mm |
Overall Length | 108 mm |
Details
Drill Bit Material | Carbide |
Item | Coolant Hole Drill,9mm x 45mm |
Shank Dia. | 10 mm |
Number of Flutes | 2 |
Single End/Double End | Single End |
Drill Bit Point Angle | 140 Degrees |
Drill Bit Finish | nACo |
Description
Coolant Hole Drill,9mm x 45mm
Reviews of Melin Tool Co #CDR-9MM-5X
Explore more
- MELIN TOOL CO Coolant Hole Drill, 5/8" x 111.1mm CDR-5/8-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., #38 CDR-38-5X
- MELIN TOOL CO Coolant Hole Drill, #32, 20.6mm CDR-32-7X
- MELIN TOOL CO Coolant Hole Drill 11/32" X 26.2mm CDR-11/32-3X
- MELIN TOOL CO Coolant Hole Drill, 3/8" x 28.6mm CDR-3/8-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.6mm CDR-3.6MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.3mm CDR-2.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.9mm CDR-3.9MM-5X
- TITEX High Performance Drills, 0.5039 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-12.800A1-WJ30ET
- TITEX High Performance Drills, 0.3268 inch diameter, 5 xDc, Carbide, axial i DC160-05-08.300A1-WJ30ET
- Melin Tool Co Coolant Fed Drill Bits