Melin Tool Co
Coolant Hole Drill, 9mm x 63mm
- Mfr # CDR-9MM-7X
- Zoro # G5301891
$186.99
/ea
Subtotal: $186.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Size 9 mm
- Overall Length 140 mm
- Drill Bit Material Carbide
- Number of Flutes 2
- Shank Dia. 10 mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MELIN TOOL CO Coolant Hole Drill 11/64" X 27.3mm CDR-11/64-5X
- MELIN TOOL CO Coolant Hole Drill, 9/64" x 10.7mm CDR-9/64-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 8.5mm CDR-8.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 16mm x 48.0mm CDR-16MM-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.7mm CDR-2.7MM-5X
- MELIN TOOL CO Coolant Hole Drill, 12.5mm x 78.1mm CDR-12.5MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.9mm CDR-3.9MM-5X
- MELIN TOOL CO Coolant Hole Drill, 20mm x 60.0mm CDR-20MM-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 5.7mm CDR-5.7MM-5X
- NACHI Aqua REVO Drill Oil Hole 8D - 9.5mm 0781680
- NACHI Aqua EX Oil Hole 15D - 5.2mm 0730674
- Melin Tool Co Coolant Fed Drill Bits