Melin Tool Co
Coolant Hole Drill Ltr F X 1.285mm
Mfr # CDR-F-5X
Zoro # G4491757
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Size F
- Drill Bit Material Carbide
- Shank Dia. 8 mm
- Overall Length 3.780"
- Number of Flutes 2
Explore More Products
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 4.3mm CDR-4.3MM-5X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 38.1mm CDR-1/2-3X
- MELIN TOOL CO Coolant Hole Drill 13/64" X 25.8mm CDR-13/64-5X
- MELIN TOOL CO Coolant Hole Drill, #30, 16.3mm CDR-30-5X
- MELIN TOOL CO Coolant Hole Drill, #29, 17.3mm CDR-29-5X
- MELIN TOOL CO Coolant Hole Drill, 12mm x 84mm CDR-12MM-7X
- MELIN TOOL CO Coolant Hole Drill, 1/8" x 22.2mm CDR-1/8-7X
- MELIN TOOL CO Coolant Hole Drill, 3/4" x 57.1mm CDR-3/4-3X
- NACHI Aqua EX Oil Hole 40D - 1.0mm 1575058
- WALTER High Performance Drills, 0.4219 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.716A1-WJ30ET
- NACHI Aqua REVO Drill Oil Hole 8D - 15.3mm 1570360
- Melin Tool Co Drill Bits