Melin Tool Co
End Mill, Coarse-Rougher, Square, 1-1/4", Number of Flutes: 6
- Zoro #: G4987810
- Mfr #: CCRPM-4040
Hover or click to zoom Tap to zoom
Key Features
- End Mill Material: Powdered Metal
- Number of Flutes: 6
- Length of Cut: 2"
- Single End/Double End: Single End
- Shank Dia.: 1-1/4"
- Overall Length: 4-1/2"
- Item: End Mill,Coarse-Rougher,Square,1-1/4"
- End Mill Style: Chamfer
$110.20
Subtotal: $110.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Carbide HP End Mill R1.0mm 20mmx36mm VXMG5T-M20M20-R1.0
- MELIN TOOL CO Carbide HP End Mill, Square, 3/4" x 3", Number of Flutes: 5 GMG-2424-E
- MELIN TOOL CO Carbide HP End Mill 1x 1-1/2 VXMG4T-3232-R030
- MELIN TOOL CO Carbide HP End Mill, Square, 3mm x 12mm, Finish: AlTiN GMG-M3M3-ALTIN
- MELIN TOOL CO 25mm Dia., 25mm Shank, 45mm LOC, 121mm OAL, 6 Flute Cobalt Single End Mill, TiCN C-M25M25-TiCN
- MELIN TOOL CO Carbide HP End Mill 1/4 x 3/4 EMG35-808-ALTIN
- MELIN TOOL CO End Mill, HP, Carbide, Square, 2.5mm x 5mm, Number of Flutes: 5 VXMG5T-M3M2.5-NR
- MELIN TOOL CO End Mill, 5/8" x 5/8 21520
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/4x1-1/2", Shank Dia.: 3/4" C-2440-A-TICN
- OSG Carbide End Mill, 20mm dia., 20mm Cut HP450-7874
- HARVEY TOOL End Mill for Hardened Steels - Square, 0.1562" (5/32), Number of Flutes: 7 854810-C6
- Melin Tool Co End Mills