Melin Tool Co
End Mill, HP, Carbide, Square, 10mm x 25mm, Number of Flutes: 5
- Zoro #: G5006342
- Mfr #: GMG-M10M10
Hover or click to zoom Tap to zoom
Key Features
- End Mill Material: Carbide
- Number of Flutes: 5
- Length of Cut: 25 mm
- Single End/Double End: Single End
- Shank Dia.: 10 mm
- Overall Length: 70 mm
- End Mill Style: Square
- Milling Dia.: 10 mm
$28.29
Subtotal: $28.29
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Carbide HP End Mill, Square, 1/4" x 3/4", Number of Flutes: 5 GMG-808
- MELIN TOOL CO End Mill, HP, Carbide, Square, 5/32 x 5/16, Number of Flutes: 5 GMGS-605-ALTIN
- MELIN TOOL CO End Mill, HP, Carbide, Square, 16mm x 32mm, Number of Flutes: 9 VXMG9-M16M16-NR
- MELIN TOOL CO End Mill, HP, Carbide, Square, 3/16 x 9/16, Number of Flutes: 5 GMG-606-ALTIN
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/16" x 1-5/8, Number of Flutes: 6 CC-2434
- MELIN TOOL CO Carbide HP End Mill, Square, 5/8" x 3" GMG-2020-E
- MELIN TOOL CO End Mill, HP, Carbide, Square, 16mm x 32mm, Finish: nACRo VXMG9-M16M16-NR-NACRO
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1" CCRPM-3232-L-ALTIN
- MELIN TOOL CO Carbide HP End Mill, Square, 1 x 1-1/2" VXMG5T-3232-NR
- CLEVELAND Square End Mill C98251
- QUALTECH Square End Mill, NonCenter Cutting Double End, 18 Diameter Cutter, 3116 Overall Length, 38 M DWCXL204
- Melin Tool Co Square End Mills