Melin Tool Co
End Mill, HP, Carbide, Square, 20mm x 36mm, Length of Cut: 36 mm
- Zoro #: G4999841
- Mfr #: VXMG9-M20M20-NR-NACRO
Hover or click to zoom Tap to zoom
Key Features
- End Mill Material: Carbide
- Number of Flutes: 9
- Length of Cut: 36 mm
- Single End/Double End: Single End
- Shank Dia.: 20 mm
- Overall Length: 100 mm
- Finish: nACRo
- Milling Dia.: 20 mm
$232.99
Subtotal: $232.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO End Mill, HP, Carbide, Square, 3/4 x 1-5/8, Number of Flutes: 5 GMG-2424-ALTIN
- MELIN TOOL CO Carbide HP End Mill, Square, 1" x 1-1/2", Finish: nACo VXMG5-3232-NR
- MELIN TOOL CO Coarse-Rougher End Mill, Square, 1", Number of Flutes: 5 CCRPM-3232-ALTIN
- MELIN TOOL CO Carbide End Mill, Square, 1 x 1-3/4" VXMG6T-3232-NR
- MELIN TOOL CO Gnrl Purpse End Mill, Sqr, Cobalt, 1-7/8x2" CCP-2460
- MELIN TOOL CO End Mill, HP, Carbide, Square, 3/4" x 1-1/2 VXMG5-2424-NR
- MELIN TOOL CO Carbide HP End Mill, Square, 1/8" x 1/4", Finish: ZRN GXMG5-404-ZRN
- MELIN TOOL CO Carbide End Mill, Square, 3/4 x 7/8" VXMG9-2424-NRS-NACRO
- MELIN TOOL CO Carbide HP End Mill, Square, 1/4" x 3/8", Overall Length: 3" GXMG5-808-N-ZRN
- OSG Square End Carbide End Mills VGM6-0046
- PROTOTYP Perform MC232-02.5A2B-WJ30ED MC232-02.5A2B-WJ30ED
- Melin Tool Co End Mills