Melin Tool Co
End Mill, Hss, GP, Square, 1-1/4" x 3-1/2
Mfr # CN-4040
Zoro # G5012283
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- End Mill Material High Speed Steel
- Number of Flutes 6
- Length of Cut 3-1/2"
- Single End/Double End Single End
- Shank Dia. 1-1/4"
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 1-1/16x2", Length of Cut: 2" C-2434-TICN
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 24mm x 45mm, Length of Cut: 45 mm C-M25M24
- MELIN TOOL CO End Mill, Carbide, GP, Square, 17/64 x 3/4 EMG40-1008-1/2
- MELIN TOOL CO Fine Rough End Mill, Square, HSS, 2" x 2", Shank Dia.: 1-1/4" CFP-4064-TICN
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4", Number of Flutes: 8 CS-2036-A8-TICN
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8 x 3/4", Number of Flutes: 6 CS-2444-A
- MELIN TOOL CO End Mill, HP, Carbide, Square, 3/32" x 3/16, Number of Flutes: 5 VXMG5T-403-NR
- MELIN TOOL CO Mill, Back Chamfer, 1F, Square, 1/4" x .101, Overall Length: 2-1/2" BCL-1/4-L
- MELIN TOOL CO Carbide HP End Mill, Square, 1/2" x 5/8", Number of Flutes: 5 GXMG5-1616-S-ZRN
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) 52516
- MELIN TOOL CO Carbide HP End Mill, Square, 1/8" x 1/4", Finish: Bright GMGS-404
- Melin Tool Co End Mills