Melin Tool Co
Fasade J Trim Bermuda Bronze PK5
- Mfr # CDR-4.2MM-5X
- Zoro # G5330853
$59.89
/ea
Subtotal: $59.89
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Drill Bit Size 4.2 mm
- Overall Length 81 mm
- Drill Bit Material Carbide
- Drill Bit Point Angle 140 Degrees
- Drill Bit Finish nACo
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- MELIN TOOL CO Coolant Hole Drill, #32, 8.8mm CDR-32-3X
- MELIN TOOL CO Coolant, Hole Drill, 2mm x 6mm CDR-2MM-3X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.7mm CDR-2.7MM-5X
- MELIN TOOL CO Coolant Hole Drill 13/64" X 36.1mm CDR-13/64-7X
- MELIN TOOL CO Coolant Hole Drill, 7/16" x 77.8mm CDR-7/16-7X
- MELIN TOOL CO Coolant Hole Drill, 12mm x 60mm CDR-12MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 3.6mm CDR-3.6MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.9mm CDR-6.9MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.3mm CDR-2.3MM-5X
- TITEX High Performance Drills, 0.3937 Inch Diameter, DC160-03-A1, Solid Carb DC160-03-10.000A1-WJ30ET
- BLACKMAMBA 5xD Blackmamba Coolant thru Drill, Decimal Equivalent: 0.1181 55100
- Melin Tool Co Drill Bits