Melin Tool Co
Fasade J Trim Brushed Aluminum PK5
- Zoro #: G5330993
- Mfr #: CDR-3.1MM-5X
Hover or click to zoom Tap to zoom
Key Features
- Drill Bit Size: 3.1 mm
- Overall Length: 68 mm
- Drill Bit Material: Carbide
- Shank Dia.: 4 mm
- Number of Flutes: 2
- Single End/Double End: Single End
- Drill Bit Point Angle: 140 Degrees
- Drill Bit Finish: nACo
$64.39
Subtotal: $64.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO Coolant Hole Drill, 16mm x 80mm CDR-16MM-5X
- MELIN TOOL CO Coolant Hole Drill, 17mm x 85mm CDR-17MM-5X
- MELIN TOOL CO Coolant Hole Drill, 9mm x 63mm CDR-9MM-7X
- MELIN TOOL CO Coolant Hole Drill, 1/8" x 15.9mm CDR-1/8-5X
- MELIN TOOL CO Coolant Hole Drill, #32, 20.6mm CDR-32-7X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 5.4mm CDR-5.4MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 6.4mm CDR-6.4MM-5X
- MELIN TOOL CO Coolant Hole Drill, 140 deg., 2.4mm CDR-2.4MM-5X
- MELIN TOOL CO Coolant Hole Drill, 1/2" x 88.9mm CDR-1/2-7X
- M.A. FORD Twister Xd 5X Coolant Fed Drill, 6.30Mm 2XDCR2480A
- TITEX High Performance Drills, 0.4291 inch diameter, 5 xDc, Carbide, axial i DC160-05-10.900F1-WJ30ET
- Melin Tool Co Drill Bits