Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4"
- Zoro #: G5348679
- Mfr #: CS-2436-A8
Hover or click to zoom Tap to zoom
Key Features
- End Mill Material: Cobalt High Speed Steel
- Number of Flutes: 8
- Length of Cut: 3/4"
- Single End/Double End: Single End
- Shank Dia.: 3/4"
- Overall Length: 3"
- Finish: Uncoated
- Milling Dia.: 1-1/8"
$79.89
Subtotal: $79.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO End Mill, Carbide, GP, Square, 1/16" x 3/16 EMG40-402
- MELIN TOOL CO End Mill, HP, Carbide, 7F, Square, 6mm x 20mm, Finish: nACo VXMG7-M6M6-NR
- MELIN TOOL CO End Mill, HP, Carbide, Square, 12mm x 25mm, Number of Flutes: 9 VXMG9-M12M12-NR
- MELIN TOOL CO Carbide HP End Mill, Square, 1/8" x 1/4" GMGS-404-ALTIN
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-1/8 x 3/4" CS-2036-A8
- MELIN TOOL CO End Mill, HP, Carbide, 7F, Square, 3/8" x 1, Finish: nACo VXMG7-1212-NR
- MELIN TOOL CO End Mill, HP, Carbide, Square, 3/4 x 1-1/2, Number of Flutes: 9 VXMG9-2424-NR-NACRO
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/8x1-1/2", Finish: TiCN C-2444-A-TICN
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/8x1-7/8", Number of Flutes: 6 C-2028-A-TICN
- OSG Square End Mill, 1.500" L, 0.125" dia. 455-125108
- ZORO SELECT End Mill, nACRo, 0.375" Shank dia., Carbide HGW50375-00
- Melin Tool Co End Mills