Melin Tool Co
Gnrl Prpse End Mill, Sqr, HSS, 1-1/8x1-1/2", Shank Dia.: 3/4"
- Zoro #: G5335458
- Mfr #: C-2436-A8-TICN
Hover or click to zoom Tap to zoom
Key Features
- End Mill Material: Cobalt High Speed Steel
- Number of Flutes: 8
- Length of Cut: 1-1/2"
- Single End/Double End: Single End
- Shank Dia.: 3/4"
- Overall Length: 3-3/4"
- Item: Gnrl Prpse End Mill,Sqr,HSS,1-1/8x1-1/2"
- Milling Dia.: 1-1/8"
$125.52
Subtotal: $125.52
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- MELIN TOOL CO End Mill, HP, Carbide, 7F, Square, 8mm x 20mm, Milling Dia.: 8 mm VXMG7-M8M8-NR-NACRO
- MELIN TOOL CO End Mill, Carbide, GP, Square, 3/8" x 1-1/8 EMG40-1212-L
- MELIN TOOL CO End Mill, Carbide, GP, Square, 11mm x 25mm AMG-M12M11
- MELIN TOOL CO End Mill, HP, Carbide, 7F, Square, 6mm x 20mm, Number of Flutes: 7 VXMG7-M6M6-NR-NACRO
- MELIN TOOL CO Carbide HP End Mill, Square, 5/8" x 3/4", Finish: Bright GMGS-2020
- MELIN TOOL CO Carbide HP End Mill, Square, 1/2" x 5/8", Finish: Bright GMGS-1616
- MELIN TOOL CO End Mill, Cobalt, GP, Square, 1-3/4" x 2", Number of Flutes: 6 CCP-2456-TICN
- MELIN TOOL CO End Mill, Hss, GP, Square, 1-1/2" x 1-1/2, Finish: TiCN C-2448-A-TICN
- MELIN TOOL CO Gnrl Prpse End Mill, Sqr, HSS, 1-3/4x1-1/2", Shank Dia.: 3/4" C-2456-A-TICN
- OSG Square End Mill, 2.500" L, 0.375" dia. 461-375011
- HARVEY TOOL End Mill for Hardened Steels - Square, 0.1562" (5/32), Number of Flutes: 7 854810-C6
- Melin Tool Co Square End Mills