Melin Tool Co
Reamer Countersink, 90 deg., 3/4"
Mfr # HSCR-3/4-90
Zoro # G5301307
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 90 Degrees
- Body Dia. 3/4"
- Shank Dia. 1/2"
- Number of Flutes 3
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Melin Tool Co
- MFR # HSCR-3/4-90
- Zoro # G5301307
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 3/4" |
Shank Dia. | 1/2" |
Overall Length | 2-3/4" |
Details
Item | Reamer Countersink,90 deg.,3/4" |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Single End/Double End | Single End |
Description
Reamer Countersink,90 deg.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 18 TPI Reciprocating Saw Blades, 25 PK (20191B12118R)
- WESTWARD 3/4 in Drive, 1-9/16" 6 pt SAE Socket, 6 Points (10E308)
- SOUTHWIRE Cable Stripper, 12 AWG Max. Cable Dia. (SNM1214HD)
- KO-KEN Socket set 6 Point 21 pieces 1/4 Sq. Drive (2277)
- MELIN TOOL CO Countersink, Hss, 82 deg., 1-1/4" (HS6-1-1/4-82)
- MELIN TOOL CO Countersink, Hss, 100 deg., 3/8", Number of Flutes: 4 (HS4-3/8-100)
- MELIN TOOL CO Countersink, HSS, 0F, 82 deg., 9/16" (HS0-9/16-82)
- MELIN TOOL CO Cobalt Countersink, 1F, 82 deg., 3/8 (HSP1-3/8-82T)
- MELIN TOOL CO Countersink, HSS, 1F, 82 deg., 1-1/4" (HS1-1-1/4-82)
- MELIN TOOL CO Countersink, Cobalt, 1F, 90 deg., 1-1/4 (HSP1-1-1/4-90T)
- M.A. FORD 5/16X2 - .030Cr - Blaze Endmill (61B050004)