Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

#45 Carbide 118 Deg. Jobber Length Drill Bit, Length of Cut: 7/8"

  • Zoro #: G4696251
  • Mfr #: HDR-45-ALTIN
Tap to zoom
Hover or click to zoom
$12.98
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #45
See full product details
Orders over $75 ship free.

Melin Tool Company #HDR-45-ALTIN Specifications

  • Zoro #: G4696251
  • Mfr #: HDR-45-ALTIN
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Wire
  • Drill Bit Size: #45
  • Drill Bit Point Angle: 118 Degrees
  • Drill Bit Material: Carbide
  • Drill Bit Finish: AlTiN
  • Cutting Direction: Right Hand
  • Shank Dia.: 0.0820"
  • Coolant Through: No
  • Item: Carbide Jbr Drill Wire,45,7/8",118 deg.
  • Material: Carbide
  • Length of Cut: 7/8"
  • Single End/Double End: Single End
  • Number of Flutes: 2
  • Overall Length: 1-3/4"
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Jbr Drill Wire,45,7/8",118 deg.

Reviews of Melin Tool Company #HDR-45-ALTIN