Melin Tool Co
Carbide Drill Mill 60Deg 1/16X3/16, Number of Flutes: 4
Mfr # CCMG-402-DP60-ALTIN
Zoro # G4489018
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Milling Dia. 1/16"
- Length of Cut 3/16"
- Overall Length 1-1/2"
- Included Angle 60 Degrees
Explore More Products
- MELIN TOOL CO Drill Mill, Carbide, 82 deg., 1/8" x 1/2, Number of Flutes: 2 AMG-404-DP82
- MELIN TOOL CO Carbide Drill Mill 90Deg 10mmx25mm, Milling Dia.: 10.0 mm AMG-M10M10-DP
- MELIN TOOL CO Hss Drill Mill 90Deg 9/16"X1-13/32, Number of Flutes: 2 A-1618-DP
- MELIN TOOL CO Drill Mill, Carbide, 60 deg., 3/8" x 1", Finish: AlTiN CCMG-1212-DP60-ALTIN
- MELIN TOOL CO Carbide Drill Mill 90Deg 5/16X13/16, Number of Flutes: 2 AMG-1010-DP-1-ALTIN
- MELIN TOOL CO Drill Mill, HSS, 90 deg., 5/8" x 1-5/8", Overall Length: 3-3/4" A-2020-DP
- MELIN TOOL CO Carbide Drill Mill 60Deg 3/32"X3/8, Number of Flutes: 4 CCMG-403-DP60
- MELIN TOOL CO Carbide Drill Mill 90Deg 0.020"X.060, Shank Dia.: 1/8" AMG-.020-DP
- MELIN TOOL CO Carbide Drill Mill 90Deg 5/8X1-1/4, Overall Length: 3-1/2" AMG-2020-DP-1-ALTIN
- HHIP 1 X 1/2" 4 Flute M42 Cobalt Single End Center Cut End Mill 5835-1000
- HHIP 1/16 X 1/8 X 1-1/2" 2 Flute Carbide End Mill USA 8003-0007
- Melin Tool Co End Mills