Melin Tool Co
Carbide Drill Mill 90Deg 0.020"X.060, Shank Dia.: 1/8"
Mfr # AMG-.020-DP
Zoro # G4475919
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. .020"
- Length of Cut .060"
- Overall Length 1-1/2"
- Included Angle 90 Degrees
Explore More Products
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1mm x 4mm, Number of Flutes: 2 AMG-M3M1-DP-ALTIN
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/8" x 1-15/16 A-2428-DP
- MELIN TOOL CO Carbide Drill Mill 0F, 82 deg., 1/2x1-1/8" AMG-1616-DP82
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 AMG-404-DP
- MELIN TOOL CO Drill Mill, Carbide, 60 deg., 1/4" x 3/4 AMG-808-DP60
- MELIN TOOL CO Drill Mill, Hss, 90 deg., 7/16" x 1-1/32, Finish: Uncoated A-1214-DP-1
- MELIN TOOL CO Carbide Drill Mill 90Deg 0.7mmx2.5mm AMG-M3M0.7-DP
- MELIN TOOL CO Carbide Drill Mill 90Deg .060X.180 AMG-.060-DP-ALTIN
- MELIN TOOL CO Carbide Drill Mill, 60 deg., 7/16" x 1", Number of Flutes: 2 AMG-1414-DP60-ALTIN
- ZORO SELECT Drill Mill, Carbide, 4 Flutes, Bright, 208 208-888841
- HHIP 1/8" 4 Flute Mini High Speed Steel Double End End Mill 5831-0026
- Melin Tool Co Drill Mills