Melin Tool Co
Carbide Drill Mill 90Deg 0.025"X.075
Mfr # AMG-.025-DP
Zoro # G4476059
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Flutes 2
- Milling Dia. .025"
- Length of Cut .075"
- Overall Length 1-1/2"
- Included Angle 90 Degrees
Explore More Products
- MELIN TOOL CO Carbide Drill Mill 90Deg 3/16"X5/8, Number of Flutes: 2 AMG-606-DP-1
- MELIN TOOL CO Drill Mill, HSS, 82 deg., 5/8" x 1-5/8" A-2020-DP82
- MELIN TOOL CO Drill Mill, Carbide, 60 deg., 1/4" x 3/4 AMG-808-DP60
- MELIN TOOL CO Carbide Drill Mill 82Deg 5/8"X1-1/4, Number of Flutes: 2 AMG-2020-DP82
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 1/8" x 1/2 AMG-404-DP-1
- MELIN TOOL CO Carbide Drill Mill 0F, 82 deg., 1/2x1-1/8" AMG-1616-DP82
- MELIN TOOL CO Drill Mill, Carbide, 90 deg., 3/8" x 1" CCMG-1212-DP-ALTIN
- MELIN TOOL CO Drill Mill, HSS, 100 deg., 1/4" x 5/8" A-1208-DP100
- MELIN TOOL CO Carbide Drill Mill 82Deg 1/16"X3/16 CCMG-402-DP82
- ZORO SELECT Carbide Drill Mill, 1/4In, 4F, Single, 2-1/2 208-400250
- HARVEY TOOL Drill/End Mill - Drill Style - 2 Flute, 0.1875" (3/16), Drill Bit Point Angle: 100 Degrees 849112-C3
- Melin Tool Co End Mills