Melin Tool Company
Carbide Drill Mill 90Deg 20mmx38mm
- Zoro #: G4479102
- Mfr #: AMG-M20M20-DP-ALTIN
Tap to zoom
Hover or click to zoom
$232.48
- Item: Carbide Drill Mill 90Deg 20mmx38mm
- Number of Flutes: 2
- Milling Dia.: 20.0 mm
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $232.48
Melin Tool Company #AMG-M20M20-DP-ALTIN Specifications
- Zoro #: G4479102
- Mfr #: AMG-M20M20-DP-ALTIN
- Item: Carbide Drill Mill 90Deg 20mmx38mm
- Number of Flutes: 2
- Milling Dia.: 20.0 mm
- Length of Cut: 38 mm
- Overall Length: 100 mm
- Included Angle: 90 Degrees
- Shank Dia.: 20 mm
- Finish: AlTiN
- Single End/Double End: Single End
- End Mill Material: Carbide
- End Mill Style: Drill Point
- Country of Origin (subject to change): United States
Description
Carbide Drill Mill 90Deg 20mmx38mm
Reviews of Melin Tool Company #AMG-M20M20-DP-ALTIN
Explore more
- MELIN TOOL COMPANY Drill Mill, Hss, 90 deg., 5/16" x 23/32 A-1210-DP-1
- MELIN TOOL COMPANY Drill Mill, Carbide, 90 deg., 3/32 x 3/8, Number of Flutes: 4 CCMG-403-DP-ALTIN
- MELIN TOOL COMPANY Carbide Drill Mill, 90 deg., 7/16" x 1", Number of Flutes: 2 AMG-1414-DP-ALTIN
- MELIN TOOL COMPANY Carbide Drill Mill, 90 deg., 1/2" x 1" CCMG-1616-DP-ALTIN
- MELIN TOOL COMPANY Carbide Drill Mill 60Deg 1/16"X3/16, Number of Flutes: 4 CCMG-402-DP60
- MELIN TOOL COMPANY Drill Mill, Carbide, 90 deg., 1/8 x 1/2 AMG-404-DP-ALTIN
- HARVEY TOOL Drill/End Mill - Helical Tip - 2 Flute, 0.3750" (3/8) 872524-C8
- INTERNAL TOOL A G-640-3-C 3" Carbide Shank Insert Groo 26-1105
- MASTERCUT TOOL CORP. 10.1x71x12x118 2FL 140° Point 30° Helix Hurricane 5.0 Drill, PowerZ 751-222-4
- MASTERCUT TOOL CORP. .1614x1.692x.2362x3.18 2FL 140° Point 30° Helix Coolant Through Hurricane Drill, PowerA 652-530-1
- MASTERCUT TOOL CORP. 13.7x77x14x124 2FL 140° Point 30° Helix Hurricane 5.2 Coolant Through Drill, PowerZ 751-792-4
- Melin Tool Company Carbide Drill Mills