Skip to Main Content
customer-service Help
Melin Tool Company

Carbide HP End Mill, .060 rad, 3/4" x 1"

Melin Tool Company Carbide HP End Mill, .060 rad, 3/4" x 1" AXMG45-2424-L3R060-TICN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$181.60
  • Item: Carbide HP End Mill,.060 rad,3/4" x 1"
  • Length of Cut: 1"
  • Number of Flutes: 2
See full product details
This item ships free.
Total: $181.60

Melin Tool Company #AXMG45-2424-L3R060-TICN Specifications

  • Item: Carbide HP End Mill,.060 rad,3/4" x 1"
  • Length of Cut: 1"
  • Number of Flutes: 2
  • Shank Dia.: 3/4"
  • Finish: TiCN
  • End Mill Material: Carbide
  • End Mill Style: Radius
  • Overall Length: 4"
  • Milling Dia.: 3/4"
  • Single End/Double End: Single End
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide HP End Mill,.060 rad,3/4" x 1"

Reviews of Melin Tool Company #AXMG45-2424-L3R060-TICN