Skip to Main Content
customer-service Help
Melin Tool Company

Carbide Hp End Mill R0.120 5/8X1-5/8

Feedback Help us improve our product images
$112.91
  • Item: Carbide Hp End Mill R0.120 5/8X1-5/8
  • Overall Length: 3-1/2"
  • Single End/Double End: Single End
See full product details
This item ships free.
Total: $112.91

Melin Tool Company #AXMG45-2020-L9R120-ZRN Specifications

  • Item: Carbide Hp End Mill R0.120 5/8X1-5/8
  • Overall Length: 3-1/2"
  • Single End/Double End: Single End
  • Number of Flutes: 2
  • Milling Dia.: 5/8"
  • End Mill Material: Carbide
  • Length of Cut: 1-5/8"
  • End Mill Style: Radius
  • Shank Dia.: 5/8"
  • Finish: ZRN
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Hp End Mill R0.120 5/8X1-5/8

Reviews of Melin Tool Company #AXMG45-2020-L9R120-ZRN