Skip to Main Content
customer-service Help
Melin Tool Company

Carbide Hp End Mill, R0.125mm, 25mmx38mm, Finish: ZRN

Melin Tool Company Carbide Hp End Mill,  R0.125mm,  25mmx38mm,  Finish: ZRN ELMG-M25M25-ZRN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$269.90
  • Item: Carbide Hp End Mill,R0.125mm,25mmx38mm
  • End Mill Style: Radius
  • Finish: ZRN
See full product details
This item ships free.
Total: $269.90

Melin Tool Company #ELMG-M25M25-ZRN Specifications

  • Item: Carbide Hp End Mill,R0.125mm,25mmx38mm
  • End Mill Style: Radius
  • Finish: ZRN
  • Length of Cut: 38 mm
  • Milling Dia.: 25 mm
  • Overall Length: 100 mm
  • Number of Flutes: 3
  • Shank Dia.: 25 mm
  • End Mill Material: Powdered Metal
  • Single End/Double End: Single End
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Carbide Hp End Mill,R0.125mm,25mmx38mm

Reviews of Melin Tool Company #ELMG-M25M25-ZRN